LSWG02500
PTFE Membrane Filter, 5.0 μm Pore Size
Mitex™, filter diam. 25 mm, hydrophobic, white, gridded
Synonym(s):
Mitex Membrane Filter
About This Item
Recommended Products
material
PTFE membrane
gridded
white filter
sterility
non-sterile
feature
hydrophobic
manufacturer/tradename
Millipore
Mitex™
parameter
260 °C max. temp.
70 mL/min-cm2 water flow rate
9 L/min-cm2 air flow rate
filter diam.
25 mm
thickness
170 μm
color
white
matrix
Mitex™
pore size
5.0 μm pore size
60 % porosity
bubble point
≥0.05 bar, air with methanol at 23 °C
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)
Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service