Skip to Content
Merck
All Photos(1)

Key Documents

KN06A10HH1

Millipore

Opticap® XL10 Polygard® CN

inlet connection diam. 9/16 in., pore size 0.6 μm, cartridge nominal length 10 in. (25 cm)

Synonym(s):

Opticap XL10 Polygard CN 0.6 μm 9/16 in. HB/HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Product KN06A10HH1 is not currently sold in your country. Contact Technical Service

material

polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap
silicone seal

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

Opticap®

parameter

1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

L

33.5 cm (13.2 in.)

cartridge nominal length

10 in. (25 cm)

diam.

10.7 cm (4.2 in.)

filtration area

0.42 m2

inlet connection diam.

9/16 in.

inlet to outlet W

33.5 cm (13.2 in.)

outlet connection diam.

9/16 in.

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤55 mg/capsule

matrix

Polygard®-CN

pore size

0.6 μm nominal pore size
0.6 μm pore size

input

sample type liquid

fitting

inlet hose barb
14 mm (9/16 in.) inlet/outlet hose barb
outlet hose barb

General description

Device Configuration: Capsule

Features and Benefits

Format: Single Layer

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism reduction
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Linkage

Replaces: KN0601HB1

Preparation Note

Sterilization Method
3 autoclave cycles of 30 min @ 126 °C; not in-line steam sterilizable

Analysis Note

Gravimetric Extractables: after 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥5 L

Legal Information

OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service