KGSKG3TTT1
Millipore Express® SHC, Opticap® XLT Capsule
Opticap® XLT 30, cartridge L 34.3 in. (87.2 cm), filter diam. 2.7 in. (6.9 cm)
Synonym(s):
Gamma Opticap® XLT HBP 30 Express SHC TC/TC
About This Item
Recommended Products
material
polyethersulfone filter (PES)
polyethylene support
polypropylene housing (PP)
silicon seal
Quality Level
reg. compliance
meets FDA CFR 210.3 (b) (6) (all component materials)
sterility
irradiated
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XLT 30
feature
hydrophilic
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
1000 mbar max. differential pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
5500 mbar max. differential pressure (80 psi) at 25 °C
6.9 bar max. inlet pressure (100 psi) at 25 °C
76 L/min flow rate at 69 mbar (1 psi) and 23 °C
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
W
7.8 in.
cartridge L
34.3 in. (87.2 cm)
device size
30 in. (75 cm)
filter diam.
2.7 in. (6.9 cm)
filtration area
1.62 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
matrix
Millipore Express® SHC
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (≥70 psig), air with water
fitting
1/4 in. fitting (vent/drain hose barb with double O-ring seal)
(38 mm (1 1/2 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Device Configuration: Capsule
Packaging
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; capable of 45 kilogray (4.5 Megarad) gamma exposure; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer to wetting instructions of Filters with Millipore Express® Membrane use guide
- Storage Statement: Please refer to Filters with Millipore Express® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service