Skip to Content
Merck
All Photos(1)

Key Documents

1.51496

Supelco

Sealing element for HPLC Columns

for use with 4.6 and 4 mm LiChroCART cartridges

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
₹17,510.00

₹17,510.00


Estimated to ship on15 March 2025Details



Select a Size

Change View
10 UNITS
₹17,510.00

About This Item

UNSPSC Code:
41115716
NACRES:
SB.52

₹17,510.00


Estimated to ship on15 March 2025Details


Product Name

Sealing element, for use with 4.6 and 4 mm LICHROCART cartridges

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (High)

compatibility

for use with 4.6 and 4 mm LICHROCART cartridges

storage temp.

no temp limit

General description

LiChroCART frit elements for 4 mm and 4.6 mm i.d. cartridges.
for 4.6 and 4 mm cartridges LiChroCART

Analysis Note

Extent of testing: passes test

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service