Skip to Content
Merck
All Photos(1)

Key Documents

1.51315

Supelco

Aluspher 100 RP-select B (5 µm) LiChroCART 125-4

suitable for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

material

stainless steel column

Quality Level

Agency

suitable for USP L29

product line

Aluspher

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

12.5 cm × 4 mm

matrix active group

C8 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH

1-14

separation technique

reversed phase

storage temp.

no temp limit

General description

Aluspher RP-select B is an alumina based alkali stable reversed phase stationary phase, designed for separations of neutral, acidic and basic compounds. Due to its stability in the range of pH 2-12 Aluspher RP-select B allows the use of basic eluents such as NaOH. This sorbent is packed into a LiChroCART 125-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).
HPLC cartridge

Analysis Note

Pressure: ≤ 60 bar
Theoretical Plates (N/m) (Benzene): ≥ 35000
Symmetry (Benzene): 0.8 - 1.4
Capacity factor (Benzene): 1.5 - 2.5
Sample concentration: 136.0 mg/100 ml
UV-cell volume: 2.4 µl
Loop volume: 1 µl

Legal Information

ALUSPHER is a trademark of Merck KGaA, Darmstadt, Germany
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service