Skip to Content
Merck
All Photos(2)

Documents

Z684600

Ace stirrer bearing, mechanical seal

for 10 mm shaft, male joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

Joint

male joint: ST/NS24/40

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8050-02

diam.

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Newly designed mechanical stirrer bearing for overhead stir motors. Non-shedding bearing is manufactured from PTFE, Rulon® and PEEK materials.

Equally good in both vacuum and pressure applications as low as -0.6 Torr. Rated for up to 400 rpm with both glass (polished rather than precision ground is best) and stainless steel shafts of 10, 19 and 28 mm diameter.

Legal Information

Rulon is a registered trademark of Saint-Gobain Performance Plastics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service