Skip to Content
Merck
All Photos(2)

Documents

Z681350

BriskHeat® beaker heater

fits beaker size, 250 mL, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

240 V (AC)

material

fiberglass

feature

CE compliant
fits beaker size 250 mL

manufacturer/tradename

BriskHeat

parameter

0-232 °C temp. range

H

3 in. (76 mm)
76 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fits Griffin and standard size beakers
  • Maximum exposure temperature: 380°F (193°C)
  • Hook and loop closure allows for a quick installation and removal
  • Easily view graduation during set-up and operation
  • Moisture and chemical resistant
  • Heating element is laminated between two layers of 15 mil fiberglass reinforced silicone rubber
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Dielectric strength of over 2000 volts
  • 2 ft. cord with SDC controller-compatible plug
  • 240 V versions are CE compliant

Requires a BriskHeat temperature controller.

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service