Skip to Content
Merck
All Photos(1)

Key Documents

Z678406

Preciflow peristaltic pump

AC/DC input 110 V AC, US 2-pin plug

Synonym(s):

multiflow pumps, peristaltic pumps, tubing pumps

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
₹2,97,676.68

₹2,97,676.68


Estimated to ship on10 June 2025Details



Select a Size

Change View
1 EA
₹2,97,676.68

About This Item

UNSPSC Code:
41105102
NACRES:
NB.79

₹2,97,676.68


Estimated to ship on10 June 2025Details


description

non-programmable

manufacturer/tradename

Lambda Laboratory Instruments

parameter

0.000167-10 mL/min flow rate

suitability

suitable for (fermentation, bio cultures, chemical synthesis; fraction collection)

Looking for similar products? Visit Product Comparison Guide

General description

Traditional peristaltic pumps commonly cause processes to be interrupted because of decreasing flow rates over time, aspiration or rupture of tubing by the mechanics causing time and money to be lost. The Preciflow peristaltic pump was developed as a result of twenty years of laboratory experience and involved the systematic elimination of the imperfections found in other pumps on the market. The result is a practical, precise, economical and reliable pump that is the most compact in its class.

Supplied with 5m of silicone tubing 3 / 5mm

  • Replacement of rollers with bearings reduces friction & mechanical strain leading to better pump performance and greatly extended tubing life
  • Asymmetric pump head reduces pulsations
  • Stepping motor with microprocessor ensures high precision of flow rate with no inertia while turning pump on and off
  • Small foot print saves bench space

All LAMBDA peristaltic pumps have the same following characteristics:
  • Digital speed control in the range 0:1000
  • Analog remote control ON/OFF and full range speed control (0-10 V)
  • RS 485 interface (optional)
  • Very small dimensions: 10.5 (W) × 9.5 (H) × 10.5 (D) cm
  • Very quiet operation
  • Plug in switching power supply for mains 90-240 V/AC, 50-60 Hz, output 12 V/DC
  • Long life even with low cost tubing without stoppers
  • Safety conform to CE and IEC 1010/1

All LAMBDA peristaltic pumps can be utilized in the following automated applications:
  • Fermentation
  • Bio cultures
  • Chemical synthesis
  • Fraction collection

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the maximum viscosity of the liquid this pump can be used for? What is the associated flow rate with this maximum viscosity?

    1 answer
    1. The Preciflow peristaltic pump is suitable for moderately viscous liquids, such as sunflower oil, and may not be suitable for highly viscous products. The manufacturer has not determined the impact of flow rate with viscous liquids. This is a product of Lambda Laboratory Instruments. See the link below to review the supplier options, including more powerful pumps that would be best suited for highly viscous liquids.
      https://www.lambda-instruments.com/peristaltic-pumps/

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service