Skip to Content
Merck
All Photos(1)

Documents

Z546666

Sigma-Aldrich

Aldrich® Buchner funnel

funnel capacity 350 mL, disc diam. 80 mm, porosity 10-20 μm

Synonym(s):

buchner funnels, filter funnel, filter funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

(Both funnels and frits are made of borosilicate glass)

disc diam.

80 mm

funnel capacity

350 mL

stem diam.

22 mm

pore size

10-20 μm porosity

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service