Skip to Content
Merck
All Photos(2)

Documents

Z404403

IKA® stirring elements

R 1355 centrifugal stirrer, two-bladed (blades open with increasing speed), stainless steel, 1/cs

Synonym(s):

stirring blade, stirring propeller

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel

packaging

pack of 1

manufacturer/tradename

IKA 1132700

shaft size

8 mm × 550 mm

stirrer diam.

24/100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Note: Stirring elements are made of 316 stainless steel. Shaft design suited to all overhead stirrer motors with standard chuck unless otherwise noted.
Two-bladed, blades open with increasing speed. For stirring in round vessels with narrow necks. Effect is similar to that of a 4-bladed propeller stirrer. Medium to high speeds required.

  • Stirrer diameter: 100/24 mm
  • Shaft diameter: 8 mm
  • Shaft length: 550 mm
  • Speed max.: 800 rpm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service