Skip to Content
Merck
All Photos(2)

Documents

Z284262

Spinbar® Pyrex® magnetic stir bars

size 1 in. × 3/8 in.

Synonym(s):

Stirbar, Stirring Bar, glass Stir Bar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

cylindrical
round glass coated

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37101-0001

L

25.4 mm

diam.

9.5 mm

size

1 in. × 3/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® Pyrex® magnetic stir bars are manufactured from Type I borosilicate glass.
  • Ideal for use in applications requiring high temperature up to 274°C (525°F).
  • The smooth Pyrex®glass coating ensures easy cleaning and offers “zero absorption” thus preventing cross-contamination of samples.
  • Autoclavable.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Spinbar is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service