Skip to Content
Merck
All Photos(1)

Documents

Z118567

Sigma-Aldrich

Scienceware® drying tubes

L 8 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

colorless
natural tube
polyethylene
polyethylene tube
polypropylene connector
polypropylene connector

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pack of 12

manufacturer/tradename

Bel-Art F19962-0000

L

8 in.

connector diam.

6.4 - 9.5 mm

tube I.D. × O.D.

16 mm ( 5/8 in.) × 19 mm ( 3/4 in.)

tube diam.

16 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The Scienceware drying tubes are opaque allowing the color change to be easily observed when using indicating desiccant. They are made of shatter-proof polyethylene and have polypropylene tubing connectors.

Connectors are 7/8 in. long and fit 1/4 to 3/8 in. I.D. tubing.
Includes two tubing connectors with each tube.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service