Skip to Content
Merck
All Photos(1)

Documents

GF10292688

Aluminum alloy 3003

honeycomb, Al 98%/Mn 1%/Fe 0.5%/Si 0.5%, thickness 20 mm, size 600 × 600 mm, cell size 12.7 mm

Synonym(s):

AB112600

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

form

honeycomb

manufacturer/tradename

Goodfellow 102-926-88

cell size

12.7 mm

size

600 × 600 mm

thickness

20 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service