Skip to Content
Merck
All Photos(1)

Documents

CLS9944510

Pyrex® disposable culture tubes, rimless

capacity 4.0 mL

Synonym(s):

culture tube, test tubes, Corning® 99445

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
round bottom tube

description

dispenser arrangement

sterility

non-sterile

feature

cap: no

packaging

pkg of 1000 ea

manufacturer/tradename

Corning 99445-10

O.D. × L

10 mm × 75 mm

capacity

4.0 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

Single-use culture tubes are convenience packed.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service