Skip to Content
Merck
All Photos(1)

Documents

BR452015

BRAND® disposable petri dish with lid

L × W 55 mm × 16 mm, vented: no

Synonym(s):

Dishes, Petri Dishes, Plastics

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

polystyrene

feature

lid
vented: no

packaging

case of 1620 ea

manufacturer/tradename

BRAND 452015

L × W

55 mm × 16 mm

dish capacity

~15 mL

Looking for similar products? Visit Product Comparison Guide

General description

PS, transparent. With lid disposable. Available with or without vent lid. Dishes and lids are assembled robotically to reduce the risk of contamination.

Features and Benefits

  • BRAND® disposable petri dish is manufactured from excellent quality polystyrene for sample clarity and visibility.
  • The transparent dishes and lids are assembled robotically to reduce the risk of contamination.
  • Able to withstand temperature up to 80 °C.
  • Fully stackable.
  • Dishes and lids are assembled robotically to reduce the risk of contamination
  • Temperature stability to 80 °C
  • Stackable
  • Crystal clear polystyrene (PS)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service