Skip to Content
Merck
All Photos(1)

Key Documents

BAB617002600

SP Bel-Art® Durac® Single Channel Electronic Timer with Memory

with certificate of calibration

Synonym(s):

H-B DURAC single channel electronic timer with memory and certificate of calibration

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
₹2,009.10

₹2,009.10


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
₹2,009.10

About This Item

UNSPSC Code:
41112303
NACRES:
NB.01

₹2,009.10


Please contact Customer Service for Availability

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61700-2600

measuring range

accuracy: 3 sec, resolution: 0.1

H × W

70 mm × 67 mm

General description

Compact timer with count up or count down options.

Features and Benefits

  • Timing capacity: 99 minutes: 59 seconds
  • Last time set memory
  • Mounting options: lay flat on bench, flip-open stand for vertical view, pocket clip for attachment to lab coat, magnetic back for metal surface attachment
  • Requires one AAA batteries (included)
  • Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service