Skip to Content
Merck
All Photos(1)

Key Documents

SU860144

Supelco

Short thread autosampler vial, clear glass, 11.6 x 32 mm (vial only)

clear glass (with integrated 0.2 mL insert)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
₪5,637.00

₪5,637.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
₪5,637.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

₪5,637.00


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass (with integrated 0.2 mL insert)

feature

graduated with marking spot

packaging

pkg of 1000 ea

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

volume

0.2 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service