Skip to Content
Merck
All Photos(1)

Documents

SU860095

Supelco

Vial crimp seals for SPME, 11 mm

gold seal, magnetic (with 5mm center hole), red PTFE/silicone/red PTFE septum, septum diam. × thickness 11 mm × 1.0 mm, for use with CTC PAL and TriPlus autosamplers, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

gold seal (magnetic with 5 mm center hole)
red PTFE/silicone/red PTFE septum

description

durometer: 45° shore A

feature

closure type crimp seal

packaging

pkg of 100 ea

septum diam. × thickness

11 mm × 1.0 mm

fitting

thread for 11 mm

compatibility

for use with CTC PAL and TriPlus autosamplers

Looking for similar products? Visit Product Comparison Guide

Other Notes

Recommended for: CTC PAL, TriPlus autosamplers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service