G1007216
HPLC Analysis of Caffeine and Theophylline on SeQuant™ ZIC-HILIC
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
HPLC: suitable
test parameters
column: 1.50448 Sequant ZIC-HILIC, PEEK, 150 x 4.6 mm, 5 μm, 200 Å (1.50448.0001)
mobile phase: [A] acetonitrile; [B] ammonium acetate; (90:10, A,B)
flow rate: 0.1 mL/min
pressure: 403 psi (2.8 MPa)
detector: 254 nm
injection: 5 μL
suitability
application for HPLC
application(s)
food and beverages
Legal Information
SeQuant is a trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Caffeine
Theophylline
accessory
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service