Skip to Content
Merck
All Photos(1)

Key Documents

G006062

GC Analysis of FAMEs in Goat Milk on SLB®-IL111

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-IL111, 100 m x 0.25 mm I.D., 0.20 μm (29647-U)
oven: 50 °C (4 min), 8 °C/min to 160 °C (25 min), 4 °C/min to 220 °C
inj. temp.: 230 °C
detector: FID, 240 °C
carrier gas: hydrogen, 40 cm/sec
injection: 0.2 μL 10:1 split
sample: FAMEs from 100 mg goat milk transesterified in sodium methoxide/methanol + boron trifluoride

application(s)

food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service