Skip to Content
Merck
All Photos(1)

Documents

G005718

HPLC Analysis of Paraquat and Diquat on Ascentis® Express HILIC (UV Detection)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILlC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: [A] 200 mM ammonium TFA; [B] acetonitrile; (20:80, A:B)
flow rate: 0.4 mL/min
column temp.: 60 °C
detector: UV, 257 nm (paraquat) and 308 nm (diquat)
injection: 1 μL
sample: 50 mg/L in mobile phase

suitability

application for HPLC

application(s)

agriculture

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service