Skip to Content
Merck
All Photos(1)

Key Documents

G005512

EN 14110: GC Analysis of Methanol Impurity in Biodiesel on Equity-1 after SPME using 85 μm Polyacrylate Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 2 g of B100 biodiesel containing 0.01% methanol and 0.0785% 2-propanol in a 4 mL vial
SPME fiber: PK3 SPME ASSY 85UM POLYACRYLATE FS 24GA MAN (WHITE) (57304)
extraction: headspace, 60 °C for 5 min
desorption process: 250 °C for 0.75 min
column: Equity-1, 30 m x 0.32 mm I.D., 1.0 μm (28057-U)
oven: 50 °C
inj. temp.: 250 °C
detector: FID, 200 °C
carrier gas: helium, 30 cm/sec
liner: 0.75 mm I.D., SPME type, straight design (unpacked)

suitability

application for SPME

application(s)

biofuels
environmental

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service