G004397
GC Analysis of Alkyldiol Enantiomers on Astec® CHIRALDEX™ G-TA
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: Astec CHIRALDEX G-TA, 40 m x 0.25 mm I.D., 0.12 μm (73034AST)
oven: 80 °C (5 min), 5 °C/min to 130 °C
carrier gas: hydrogen, 25 psi
injection: 1 μL, 100:1 split
sample: peaks 1-2: propanediol (1.96 and 2.44 min)
peaks 3-4: pentanediol (2.87 and 3.27 min)
peaks 5-6: hexanediol (4.33 and 5.03 min)
peaks 7-8: octanediol (9.68 and 10.18 min)
application(s)
chemicals and industrial polymers
Legal Information
Analyte
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service