818404
TSKgel® G1000HXL (5 µm) HPLC Columns
L x I.D. 4 cm × 6 mm, polystyrene-divinylbenzene phase
Synonym(s):
TSKgel® Multipore HXL-M guard column
About This Item
product name
TSKgel® G1000HXL HPLC Column for Light Scattering Applications, phase polystyrene-divinylbenzene, L × I.D. 4 cm × 6 mm, 5 μm particle size
material
stainless steel
product line
TSKgel®
manufacturer/tradename
Tosoh 18404
parameter
1.2 mL/min flow rate
60 °C temperature
technique(s)
HPLC: suitable
L × I.D.
4 cm × 6 mm
matrix
polymeric particle platform
matrix active group
polystyrene-divinylbenzene phase
particle size
5 μm
pore size
mixed
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service