Skip to Content
Merck
All Photos(1)

Key Documents

80-207

Supelco

GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) in Water on a 5% Phenyl Column after SPE using Supelclean ENVI-18

suitable for GC, application for SPE

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: water spiked with PAHs
SPE tube/cartridge: Supelclean ENVI-18, 500 mg/6 mL (57064)
condition: 2 x 6 mL toluene:methanol (10:1); 6 mL methanol; 6 mL DI water
sample addition: 250 mL water sample at 10 mL/min
drying: 10 min under vacuum
elution: 2 x 1 mL toluene:methanol (10:1)
column: 5% phenyl polysiloxane, 30m × 0.25 mm I.D., 0.25 μm film (Supelco equivalent, SLB-5ms, 28471-U)
oven: 70 °C (2 min) to 280 °C at 8 °C/min
detector: FID, 310 °C
carrier gas: helium
injection: 1 μL

suitability

application for SPE

application(s)

environmental
food and beverages

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Dibenz[a,h]anthracene
    Benz[a]anthracene
    Indeno[1,2,3-cd]pyrene

SPE tube or plate


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service