Skip to Content
Merck
All Photos(1)

Key Documents

796-0128

GC Analysis of Pesticides in Fruits and Vegetables on a 14% Cyanopropylphenyl Column after SPE using Supelclean ENVI-Carb

suitable for GC, application for SPE

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: extract from 50 g homogenized fruit or vegetable sample
SPE tube/cartridge: ENVI-Carb, 500 mg/6 mL (57094)
sample addition: 0.5 mL concentrated sample extract
elution: 20 mL acetonitrile:toluene (3:1)
eluate post-treatment: Concentrate to 2 mL by rotary evaporation. Add 2 x 10 mL acetone concentrating to 2 mL after each acetone addition. (Add 50 μL I.S. (500 ng/μL cis-chlordane in acetone) then dilute to 2.5 mL with acetone.)
column: 14% cyanopropylphenyl polysiloxane, 30m × 0.25 mm I.D., 0.15 μm (Supelco equivalent, Equity-1701, 28372-U)
oven: 70 °C (hold 2 min) to 130 °C at 25 °C; 130 °C to 220 °C at 2 °C/min; 220 °C to 280 °C at 10 °C/min and hold 4.6 min
detector: MSD, 285 °C
carrier gas: helium
injection: 2 μL, splitless

suitability

application for SPE

application(s)

agriculture
food and beverages

Application

Sample Pre-treatment:
Homogenize 50 g chopped fruit/vegetable sample in 100 mL acetonitrile. Add 10 g sodium chloride and homogenize 5 min. Transfer 13 mL of acetonitrile layer to clean centrifuge tube. Centrifuge at high speed for 5 min. Evaporate 10 mL aliquot of supernatant to 0.5 mL under Nitrogen at 35°C.

Legal Information

ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC

SPE tube or plate

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service