25002
HT-5 (aluminum clad) Capillary GC Column
L × I.D. 12 m × 0.32 mm, df 0.10 μm
Synonym(s):
HT-5, 12M .10UM .32MM
About This Item
Recommended Products
description
aluminum clad
parameter
10-460 °C temperature (isothermal)
10-480 °C temperature (programmed)
Beta value
800
df
0.10 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
12 m × 0.32 mm
matrix active group
Bonded; siloxane-carborane equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane) phase
application(s)
petroleum
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: None
Phase:
- Bonded
- Siloxane-carborane equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane)
- 10 °C to 460 °C (isothermal) or 480 °C (programmed)
Application
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service