Skip to Content
Merck
All Photos(1)

Key Documents

21542

SGE Syringes for Agilent/HP 7673, 7683 and 6850 ALS Autosampler, Fixed Needle

volume 5 μL, 5F-HP-0.63, needle size 23 ga, needle L × O.D. 42 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

23 ga

feature

needle type F (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 001810

needle L × O.D.

42 mm × 0.63 mm

volume

5 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

Looking for similar products? Visit Product Comparison Guide

General description

SGE syringes are designed and tested to meet critical autosampler specifications. These syringes are designed with a unique plunger to eliminate bending and seizing. The needle point style withstands multiple and fast septum injections, making it one of the most troublefree autosampler syringes available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service