Skip to Content
Merck
All Photos(3)

Documents

Z763551

Incu-Shaker Mini with non-slip rubber mat

AC/DC input 230 V AC, Schuko plug

Synonym(s):

incubated shaker, mini incubated shaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

manufacturer/tradename

Benchmark Scientific H1001-M-E

temperature measuring range

5-70 °C

parameter

30-300 rpm speed
4-65 °C temperature

W × L × H

11 in. (28 cm) × 16.2 in. (41 cm) × 13 in. (33 cm)

platform L × W

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 in. work space accepts several platforms and a variety of flasks, tubes and other common vessels.

The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.

  • Extremely compact, just 11 in. wide
  • Exceptional temperature uniformity
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.
MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service