Z733423
IKA® ULTRA-TURRAX® disperser tools, plastic
dispersing element for T-10 basic disperser, 7 mm, 25/cs
Synonym(s):
disperser blades, tissue grinders, tissue homogenizers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
material
polycarbonate
feature
autoclavable
polycarbonate rotor-stator
packaging
case of 25
pack of 25
manufacturer/tradename
IKA 3433325
diam.
7 mm
Looking for similar products? Visit Product Comparison Guide
Other Notes
Shaft length for plastic dispersing element is 65 mm
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service