Skip to Content
Merck
All Photos(2)

Documents

Z723967

Hettich® MIKRO 220/220R centrifuge

MIKRO 220, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103913

feature

cooling: no

manufacturer/tradename

Hettich 2200

H × W × D

313 mm (12.5 in.) × 330 mm (13 in.) × 420 mm (16.5 in.)

weight

21 kg (46 lb)

Looking for similar products? Visit Product Comparison Guide

General description

  • Available in non-refrigerated (220) and refrigerated (220R) versions
  • Accomodates 0.2-2.0 mL microliter tubes (The refrigerated MIKRO 220R can also accomodate tubes up to 50 mL)
  • Extremely short run-up and run-down times even with rotors attaining higher speeds
  • Centrifuge chamber of stainless steel
  • Powered lid-locking with viewing port in lid
  • Quick entry foil keypad
  • Lid locking and holding during rotor run
  • Lid dropping protection
  • Emergency lid-lock release
  • Motor-overheating protection
  • Chamber overheating protection (MIKRO 220R only)
  • Imbalance switch-off
  • Automatic rotor recognition
  • Easily exchangeable rotors
  • 10 programmable memories

Rotors and other centrifuge accessories are sold separately.

Compatibility

CSA or cTUVus label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service