Skip to Content
Merck
All Photos(1)

Key Documents

Z663050

Kern EW series Toploader balances

Kern EW 1500-2M

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
Pricing and availability is not currently available.

AC/DC input

230 V

material

stainless steel weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern EW 1500-2M

availability

not available in USA and Canada

weighing capacity measuring range

1500 g, resolution: 0.01 g, linearity: ±0.02 g

W × depth × H

180 mm × 230 mm × 85 mm

platform diam.

140 mm

weight

2 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Large LCD display
  • Capacity display
  • Protective working cover
  • Test weight
  • 3 years warranty

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service