Skip to Content
Merck
All Photos(1)

Key Documents

Z327387

BRAND® graduated cylinder, PMP, embossed scale

volume 250 mL, accuracy: 2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

Agency

ISO 6706 (meets DIN 12 680-1 tolerances for Class B cylinders)

feature

subdivision 2 mL

manufacturer/tradename

BRAND

volume measuring range

250 mL, accuracy: 2 mL

H

315 mm

Looking for similar products? Visit Product Comparison Guide

General description

Graduated cylinders, tall form, with embossed scale, are made from transparent PMP. To DIN 12681 and ISO 6706. Calibrated to contain (TC, In). Perfect cylindrical design and equal graduation marks allow for easy volume reading. Functional spout minimizes spills. Exposure to temperatures up to 121 °C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperatures below 60 °C is recommended.

Other Notes

BR34948 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service