Z326151
BRAND® graduated pipette, tissue culture
volume 25 mL
About This Item
Recommended Products
material
AR-Glas®
description
enlarged suction tube for cotton plugs
short type
feature
calibrated to deliver TD, EX
graduation
subdivision 0.2 mL
manufacturer/tradename
BRAND 27179
measuring range
accuracy: 0.4 mL
L
230 mm
capacity
25 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service