Skip to Content
Merck
All Photos(1)

Key Documents

F7648

Millipore

Millex syringe filter units, disposable, Durapore® PVDF

pore size 0.22 μm, diam. 33 mm, sterile; γ-irradiated

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
eCl@ss:
32070500
NACRES:
NB.24

material

PVDF membrane (hydrophilic)
modified acrylic housing

sterility

sterile; γ-irradiated

packaging

case of 250
pack of 50

manufacturer/tradename

Millipore SLGV033RB
Millipore SLGV033RK
Millipore SLGV033RS

diam.

33 mm

volume

≤100 mL

pore size

0.22 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Units contain Durapore Hydrophilic PVDF filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.

Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5 - 10 mL.

Application

Tissue culture; sterilization
Ultra-low protein binding (<1 μg/cm2). Component materials meet USP XXI Class VI Biological Tests for plastics. Water extractables <0.5%

Suitability

Sterilization of aqueous solutions and solutions containing proteins

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service