Skip to Content
Merck
All Photos(1)

Documents

EP5702000065

Eppendorf® Centrifuge 5702 G

w/o rotor, AC/DC input 230 V, 50 - 60 Hz, AC/DC input, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

AC/DC input

230 V AC, UK plug

feature

CE compliant
w/o rotor

manufacturer/tradename

5702000065
Eppendorf® 5702000065
Eppendorf®

parameter

3000 × g
4400 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service