EP022620704
Eppendorf® Centrifuge 5427R
refrigerated, with rotor FA-45-12-17, rotary knobs, AC/DC input 120 V, 60 Hz, US 3-pin plug (US)
About This Item
Recommended Products
feature
CSA approved
to hold 12 5.0 mL Eppendorf tubes
refrigerated
rotary knobs
manufacturer/tradename
Eppendorf® 022620704 (NA)
parameter
-10-40 °C temp. range
16,220 rpm speed
25,000 × g max. RCF
technique(s)
centrifugation: suitable
W × H × D
31.9 cm × 54 cm × 25.4 cm
weight
30 kg
Looking for similar products? Visit Product Comparison Guide
General description
Soft-touch lid closure
Centrifuge 5427 R is equipped with a soft–-touch one-finger lid closure for ergonomic operation. Just lower the lid gently and it will lock automatically. No more pressing or slamming down the lid.
Features and Benefits
- Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock rotor allows for fast and ergonomic lid locking
- Max. speed: 25,000 × g (16,220 rpm)
- High capacity 48-place rotor significantly increases productivity to save you valuable time
- Whisper quiet operation due to optimized sound design
- Soft touch one-finger closure for ergonomic operation
- Temperature range from -10 to 40 deg. C
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from 23 to 4 deg. C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service