Skip to Content
Merck
All Photos(1)

Documents

CLS4410

Corning® 96 well PP 1.2 mL cluster tubes

96 well polypropylene cluster tubes, individual tube format, non-treated, non-sterile, clear, 96 tubes/rack, 960/cs

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32119210
NACRES:
NB.13

material

polypropylene
round bottom wells clear

sterility

non-sterile

feature

lid: no
Plate format: 96 well cluster tubes

packaging

pack of 96
case of 960

manufacturer/tradename

Corning 4410

tube O.D.

0.343 in.

tube capacity

1.2 mL

tube working volume

≤1mL

color

clear plate
clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Cluster tubes are composed of 1.2mL 96 individual polypropylene tubes in a 96 well microplate rack with lid
  • Polyethylene tube caps are available in 8-cap strips (CLS4418)

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service