SIAL301NN15CSB
Centrifuge Tube, PP, Conical bottom
capacity 15 mL, sterile; γ-irradiated
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103913
material
conical bottom
natural cap
natural tube
polypropylene
sterility
sterile; γ-irradiated
packaging
pkg of 20 × 25 ea
H
121.8 mm
capacity
15 mL
diam.
16 mm
fitting
20-415
Looking for similar products? Visit Product Comparison Guide
General description
Conical bottom centrifuge tubes with screw cap closure. Gradiated with blank labelling area. Supplied as bulk pack.
Sterile, conical bottom centrifuge tubes with screw cap closure. Gradiated with blank labelling area. Supplied as bulk pack.
Sterile, conical bottom centrifuge tubes with screw cap closure. Gradiated with blank labelling area. Supplied as bulk pack.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service