Skip to Content
Merck
All Photos(1)

Documents

XX6370005

Millipore

UV sterilizer

AC/DC input 220 V, 50 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104424

Quality Level

L × W × H

432 mm × 241 mm × 337 mm

weight

7.3 kg

input

sample type beverage(s)
sample type food(s)
sample type cider
sample type cosmetics
sample type bottled water
sample type wine
sample type beer
sample type sport drink
sample type soft drink

application(s)

cosmetics
environmental
food and beverages
industrial qc
industrial qc (product testing)
industrial qc (microbial monitoring)
microbiology
water monitoring

General description

The UV Sterilizer is a compact decontamination unit for 47mm funnel type Millipore filter holders. The unit can accommodate 3 funnels and 3 bases which can be either Pyrex® or Hydrosol Millipore filter holders. There are 4 germicidal UV lamps which uses high energy radiation to surface sterilize the components place inside.

Application

The UV Sterilizer is ideally suited for laboratories running successive sample filtrations to prevent cross contamination between samples.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: UV light decontamination - a two minute exposure to the high energy radiation
  • Application: Sterilization/decontamination
  • Intended Use: The Ultraviolet Sterilizer is ideally suited for laboratories running successive sample filtrations to prevent organisms from carrying over onto funnels used with samples of raw waters and other high count liquids. The Ultraviolet Sterilizer is a compact unit for the decontamination of 47 mm funnel type Millipore filter holders.
  • Instructions for Use: Please refer ′Install the Ultraviolet Sterilizer′ section of Ultraviolet Sterilizer user guide
  • Storage Statement: Please refer ′Maintain the Ultraviolet Sterilizer′ section of Ultraviolet Sterilizer user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service