Skip to Content
Merck
All Photos(1)

Documents

XX631K005

Millipore

Lab Incubator

Single Chamber, AC/DC input 230 V, 50 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42281526

Quality Level

technique(s)

analytical sample preparation: suitable

chamber size

1

input

sample type cosmetics
sample type soft drink
sample type pharmaceutical(s)
sample type beer
sample type food(s)
sample type cider
sample type wine
sample type dairy
sample type sport drink
sample type beverage(s)
sample type bottled water

application(s)

cosmetics
environmental
food and beverages
industrial qc
industrial qc (microbial monitoring)
water monitoring

General description

The Single Chamber Lab Incubator is designed as a lightweight portable unit for laboratory use. The incubator is supplemented with thermometer to regulate microbial growth temperatures. Incubation of total and fecal coliforms along with fecal streptococci and other microorganisms can be done in this unit.

Application

The Single Chamber Lab Incubator is used to incubate total and fecal coliforms and other microorganisms.

Components

includes Power supply, AC connection, thermometer

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service