Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 vial | Please contact Customer Service for Availability | ₪12,578.00 |
About This Item
₪12,578.00
Quality Segment
biological source
human colon
packaging
vial of >1500 viable organoids cells
manufacturer/tradename
Millipore
gender
female
growth mode
N/A
technique(s)
cell culture: suitable
application(s)
3D cell culture
control
colon
relevant disease(s)
(Normal)
shipped in
liquid nitrogen
storage temp.
−196°C
Application
- Viability: >1500 viable organoids/vial
- Organoid Growth: Pass
- Cells are tested negative for infectious diseases by a Human Essential CLEAR panel by Charles River Animal Diagnostic Services.
- Mycoplasma Contamination: Negative
- STR Profile: Pass
Features and Benefits
Preparation Note
Other Notes
3dGRO organoids were derived utilizing HUB Organoid Technology.
The purchaser of this product shall agree to HUB′s terms of use, which shall be separately acknowledged and accepted by such purchaser, prior to transfer of this product to purchaser.
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable |
| application(s) 3D cell culture | application(s) 3D cell culture | application(s) 3D cell culture | application(s) 3D cell culture |
| biological source human colon | biological source human colon | biological source human | biological source human colon |
| relevant disease(s) (Normal) | relevant disease(s) (Normal) | relevant disease(s) - | relevant disease(s) - |
| storage temp. −196°C | storage temp. −196°C | storage temp. −196°C | storage temp. −196°C |
| packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells | packaging vial of >1500 viable organoids cells |
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



