Skip to Content
Merck
All Photos(1)

Key Documents

CN0301001

Millipore

*PP PLEAT CART 0.3UM 10" C-0

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polypropylene

pore size

0.3 μm nominal pore size
0.3 μm pore size

cartridge code

Code 0 (2-222; O-rings)

General description

Device Configuration: Cartridge

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service