Skip to Content
Merck
All Photos(1)

Documents

CDPRM2606

Milli-Q

Rogard II Prefilter

66 cm (26 in.), For protection of reverse osmosis (RO) membrane

Synonym(s):

Rogard II Prefilter 66 cm (26")

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

material

polypropylene (Melt blown)

Quality Level

feature

removes large particles from tap water

packaging

pkg of 6 units

H

66 cm (26 in.)

pore size

5.0 μm pore size

compatibility

for use with Milli-Q® IQ 7010

shipped in

ambient

General description

The Rogard Prefilter is designed to pretreat water by removing large particles, organic compounds and free chlorine from tap water. This protects the reverse osmosis (RO) membrane against organic fouling and chlorine oxidation.

Application

Rogard II Prefilter 66 cm (26") is used with Milli-Q® and Milli-RO bowl-style systems mainly in applications such as pharmaceutical products analysis, and environmental testing.

Features and Benefits

  • Optimal protection of reverse osmosis (RO) membrane.
  • Ensures optimized system lifetime and performance.
  • Employs depth filtration purification technology.

Legal Information

MILLI-RO is a trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service