Skip to Content
Merck
All Photos(1)

Key Documents

Z760315

Ohaus® MB-23 and MB-25 moisture analyzers

Model MB23, AC/DC input 230 V AC, UK plug

Synonym(s):

moisture meters

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
₪6,943.00

₪6,943.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
₪6,943.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

₪6,943.00


Please contact Customer Service for Availability

manufacturer/tradename

Ohaus® 80252470 GB

weighing capacity measuring range

110 g

parameter

50-160 °C temp. limit

W × H × depth

17 cm × 13 cm × 28 cm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The MB23 has an IR heating element. The non-glass infrared heating element provides even heating and is ideal for food testing, textiles, wastewater, and ceramics applications.
The Moisture analyzers combine high quality construction and easy setup. The LCD display is backlit, and it has a standard RS232 port.

  • easy to clean design
  • heating chamber is low maintenance
  • compact footprint

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service