Z743956
Ohaus® Scout® STX Touchscreen Balance
Model STX123, capacity, 120 g, resolution, 0.001 g, AC/DC input 230 V (Euro Plug and UK Plug)
Synonym(s):
laboratory balance, weighing balance
Select a Size
₪4,071.00
Select a Size
About This Item
₪4,071.00
Recommended Products
material
stainless steel weighing plate
feature
capacity 120 g
resolution 0.001 g
Model STX123
manufacturer/tradename
Ohaus® 30253058
platform diam.
3.7 in. (93 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Display: 4.3" (109mm) full-color VGA graphic touchscreen display with user-controlled brightness
Operation: AC Adapter (Included) or 4 AA Batteries (Not included)
Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth (available as an accessory)
Construction: ABS housing, stainless steel pan, ABS draftshield (1mg models only), weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator
Design Features: Stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service