Skip to Content
Merck
All Photos(1)

Documents

Z623997

Hirschmann® capillary tube

both ends open, outside L × diam. 120 mm × 1.35 mm, pkg of 1000 ea 4x250 packs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

packaging

pack of 1000 ea (4 boxes of 250)
pkg of 1000 ea 4x250 packs

manufacturer/tradename

Hirschmann 9201312

availability

available only in EU

I.D.

0.95 mm

outside L × diam.

120 mm × 1.35 mm

tube diam.

0.95 mm

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service