Skip to Content
Merck
All Photos(1)

Key Documents

SLW1624/10M

Pyrex® Test tubes, with rim, heavy wall

15 mL

Synonym(s):

Pyrex, SciLabware 1624/10M

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
₪937.00

₪937.00


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
₪937.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

₪937.00


Please contact Customer Service for Availability

material

beaded neck neck
borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1624/10M

O.D. × L

16 mm × 125 mm

capacity

15 mL
15 mL

tube diam.

16 mm

wall thickness

1.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Conforms to ISO 4142
  • Test tubes with a heavy wall to provide extra mechanical strength
  • Pyrex borosilicate glass for high resistance to thermal shock and chemical attack


Robust construction reduces possibility of breakages:
  • Lower replacement costs
  • Improved user safety


Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service