DWKW985921
WHEATON® CryoELITE® cryovial with Loctagon™ Vial Skirt and label patch
conical bottom polypropylene, capacity (2 mL), internal thread, sterile; γ-irradiated
Synonym(s):
W985921
About This Item
Recommended Products
material
blue cap
conical bottom polypropylene
skirted bottom
transparent polypropylene tube
sterility
sterile; γ-irradiated
feature
RNase and DNase free
endotoxin free
with cap
packaging
case of 500 ea
manufacturer/tradename
WHEATON® W985921
parameter
-156 °C min. temp.
technique(s)
cryopreservation: suitable
capacity
(2 mL)
tube diam.
(12 mm)
Looking for similar products? Visit Product Comparison Guide
General description
- Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Made from low binding, cryogenic grade virgin polyproplene
- Lot certified RNase/DNase and Endotoxin Free providing assurance of product integrity
- Internal threaded screw cap can be easily removed with one hand
- Sterile
- Writing Patch
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service