Skip to Content
Merck
All Photos(1)

Key Documents

CLS707025

Pyrex® serialized/certified measuring pipette with colored markings, class A

volume 25.0 mL, accuracy: 0.05 mL

Synonym(s):

Corning® 7070

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
₪2,723.00

₪2,723.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
₪2,723.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

₪2,723.00


Please contact Customer Service for Availability

material

glass

feature

class A
graduation
subdivision 0.1 mL

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 7070-25

volume measuring range

25.0 mL, accuracy: 0.05 mL

O.D. × L

14 mm × 440 mm

capacity

25.0 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Calibrated "to deliver".

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service